Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

TUBE REAMER 1/8" TO 1 1/2" INNER OUTER

715.111022 - UNSPSC 40101700
0715111022961 1
TUBE REAMER 1/8" TO 1 1/2" INNER OUTER TUBE REAMER 1/8" TO 1 1/2" INNER OUTER
TUBE REAMER 1/8" TO 1 1/2" INNER OUTER
New

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 8:20 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Colour Red
Reamer Size 48 X 43mm
Suitable pipe size 5/16" (ID) 1-1/2" (OD)
Material Plastic housing with alloy steel blade
Main function Pipe deburring tools are mainly used for deburring copper, aluminum and steel tubes in air conditioning installation and vehicle repair.
EAN 4068362614743

Customers Also Viewed

Is Often Bought With

You Might Also Like